Full Site | Log In | Cart (0)
 
Add to List
Qty:
ADD TO CART
Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU
Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU  
see additional photos
Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU
Sold by: globalindustrial.com
Stock No:WB796000
Availability:  Usually ships same day
Price: $299.00
Protect your purchase with a service plan
$39.99
$59.99
$47.99
$71.99

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 6 Reviews
Write A Review

Global Portable Spot Cooler Air Conditioner

is ideal for industrial cooling in offices, warehouses, workshops, stores and more. 6,200 BTUs operate at less than 50 decibels providing quiet operation in libraries, reception areas and more. Closed rotary highly-efficient compressor and air outlet with duct connector rotates easily to allow airflow direction adjustments. Two operating speeds. Dehumidifier and easily-removable 0.9 gallon water tank provide optimal performance. Safety shutoff system turns power off when water tank reaches 0.8 gallons provides added safety. GFI protected power cord for simple plug-and-use operation. Casters and built-in handles allow for easy mobility. This unit requires 11.6 ounces of R407C. 115V. CE and ETL listed. 1 Year Limited Warranty.This product is not designed to be used in a small closed off space. Unit exhausts hot air.

Click here to view Instruction Manual.

Watch Product Video


Click here to view Instruction Sheet.

Product Specifications
BRAND Global
WIDTH INCHES 18-11/16
DEPTH INCHES 10-3/8
HEIGHT INCHES 24
WEIGHT LBS 51
ASSEMBLY Assembled
CONSTRUCTION Steel / Plastic
BTU COOLING 6,200
REFRIGERANT R407-C
COOLING SQUARE FEET 250
VOLTAGE 115
HERTZ (HZ) 60
WATTS 650
DEHUMIDIFICATION PINTS / HOUR 0.6
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 50
APPROVAL ETL & CSA C22.2 No.117
LIMITED WARRANTY YEARS 1
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
 I found this item for a lower price.
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
(84)