Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Air compressors are the first piece in the pneumatics puzzle. They are responsible for taking ambient air and pressurizing it (compressing it) to drive your air tools. From models that can be thrown onto the passenger seat of a truck and carried to a job site to gas and diesel-powered types for fleet maintenance to permanently-installed models that are designed for constant high-demand operations, the size and type of compressor needs to be tailored to your specific application.

Brands We Carry

Global Industrial® carries the premier-brand compressors in the industry including Ingersoll Rand, Atlas Copco, Emax, DeWalt®, California Air, and more.

Our Top Selling Air Tools

Designed for heavy shop or industrial use, the Ingersoll Rand electric 2-stage air compressor provides the reliability and performance required for most demand application and users in automotive shops, body shops, fleet maintenance, machine shops, production & manufacturing facilities, wood shops, dry cleaners, car washes, and farms.

  • Durable cast iron for 100% continuous-duty applications

  • Individually-cast cylinders overhung crankshaft, and one-piece connecting rod for ease of maintenance and service

  • 175 PSI/Gallon maximum operating pressure for applications that require high air-capacity and consistent pressure

The Global Industrial™ 2-stage piston compressor offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial-use lifespan makes it ideal for commercial and industrial manufacturers, auto repair shops, small- to mid-sized businesses, and those who perform frequent DYI projects. 4-Year limited warranty. Overall measurements: 27"L x 42"W x 71.5"H.

  • Low-RPM pump allows for extremely quiet operation and less energy usage

  • Individually-cast cylinders, overhung crankshaft, and one-piece connecting rod for ease of maintenance & service

  • Equipped with a 3-cylinder solid cast iron industrial-strength pump

Leading the industry with the most CFM per brake horsepower, the Quincy QT™ ensures more air while consuming less energy in the production process. A one-piece aluminum head optimizes strength and dissipates heat, while Quincy's unique valve design provides the highest volumetric efficiency available. Designed to deliver more CFM per brake horsepower, ensuring the powerful, reliable performance you demand.

  • Industrial-duty general-purpose mounted and wired magnetic starter

  • Finned tube intercooler for maximum cooling and increased valve life

  • Cast iron fly wheel for energy efficiency and durability

The EMAX Smart Air Compressor is a first of its kind. Our patent pending technology is ahead of any compressor on the market with its ability to save you 84% or more in energy savings! The 10HP smart compressor draws an incredible 21AMPS on startup vs 181 AMPS on other 7.5hp single phase compressors. Some of the features include automatic shutdown, maintenance warnings, and oil levels.

  • The only single/three phase 7.5HP air compressor on the market

  • Variable speed remote/programable operation saves money that translates into huge operational savings (can pay for itself in less that two years)

  • Extremely quiet operation at 70dB, reducing OSHA hearing loss concerns

DeWALT® air compressors are built to perform with a wide-range of portable, corded compressors in both oil-lubricated and oil-free pump configurations. DeWALT® has also developed their FLEXVOLT® cordless air compressor program, which is perfect for the job site, offering maximum portability.

  • Two 2" gauges allow for easy-to-read tank and regulated pressures

  • Oil-free Efficient High Pressure (EHP) pump technology creates higher pressure to reach 200 PSI ratings, which allows for longer tool runtimes

  • Metal console panel protects gauges, coupler, regulator, and manifold

Atlas Copco's oil-injected air compressors are powerful and reliable industrial rotary screw compressors designed for small and medium sized industries. The G18-125 AP 208-230/460 compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with Floor Mount configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F.

  • The screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance

  • Our G compressors offer the low energy consumption and high efficiency of a rotary screw compressor

  • The rotary screw technology minimizes vibration, while optimized cooling air flow enhances quiet operation

A COMPRESSED GUIDE TO AIR COMPRESSORS

Whether you are already a believer in air power, or you want to jump in the game, here’s what you need to know. Our expert weighs in.